Liftkar Pro Fold Loop Grip Stairclimbing Hand Truck 310 Lbs. Cap., Non-Marking Wheels XWL

  • Mfr # SP14FO02LO74

  • Zoro # G016283630


product price:  $5,060.99
/ea
Free Shipping & Returns

Key Features

Base Plate Dimensions
23.2 in x 7.1 in
Assembled
Yes
Overall Width
20 in
Wheel Diameter
10.375 in
Color
Silver/Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP14FO02LO74
Zoro #
G016283630
UPC #
-
Country of Origin
United States

Dimensions

Base Plate Dimensions
23.2 in x 7.1 in
Overall Width
20 in
Wheel Diameter
10.375 in
Overall Length
12 in
Overall Height
64 in

Details

Assembled
Yes
Color
Silver/Blue
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Wheel Type
NonMarking
Handle Type
Loop
Load Capacity
310 lbs / 660 lbs
Item
Stairclimbing Hand Truck
Material
Aluminum
Features
Stairclimbing

Description

The Liftkar Pro FOLD 140 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 310 lb capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, ensuring a secure grip during operation while reducing strain on the user. Equipped with non-marking wheels, the Liftkar Pro FOLD 140 smoothly navigates various surfaces, including rough terrain and uneven staircases, making it a versatile solution for challenging environments. One of its standout features is the foldable XWL toeplate is an extra-wide and deep platform designed for transporting large, bulky, and heavy loads with enhanced stability. Its expanded surface area provides superior support for wide appliances, large boxes, and oversized equipment, reducing the risk of load shifting during stair navigation. The foldable design allows for convenient storage and maneuverability when not in use. Ideal for industries that require moving extra-wide materials up and down stairs, the XWL toeplate enhances the versatility of the Liftkar Pro FOLD 140, ensuring secure, efficient, and reliable transport solutions. This makes it a reliable choice for demanding material-handling applications where stability and durability are essential. The advanced stair-climbing mechanism enables the Liftkar Pro FOLD 140 to ascend and descend 35 steps per minute, significantly reducing transport time and physical effort. On a fully charged lithium-ion battery, it can climb up to 1,750 steps, making it one of the most efficient solutions for stair navigation. Built with a lightweight yet durable frame, this stair climber is engineered for long-term reliability without compromising strength. Whether used in delivery services, logistics, or industrial applications, the Liftkar Pro FOLD 140 ensures safe, efficient, and ergonomic transport of heavy goods up and down stairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.