Liftkar Pro Fold Loop Grip Stairclimbing Hand Truck 310 Lbs. Cap., Pneumatic Wheels V

  • Mfr # SP14FO01LO01

  • Zoro # G416283841


product price: $5,001.99
/ea
Free Shipping & Returns

Key Features

Base Plate Dimensions
16.3 in x 9.2 in
Features
Stairclimbing
Assembled
Yes
Overall Length
12 in
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP14FO01LO01
Zoro #
G416283841
UPC #
-
Country of Origin
United States

Dimensions

Base Plate Dimensions
16.3 in x 9.2 in
Overall Length
12 in
Overall Width
20 in
Overall Height
64 in
Wheel Diameter
10.375 in

Details

Features
Stairclimbing
Assembled
Yes
Load Capacity
310 lbs / 660 lbs
Item
Stairclimbing Hand Truck
Material
Aluminum
Wheel Type
Pneumatic
Handle Type
Loop
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Color
Silver/Blue

Description

The Liftkar Pro FOLD 140 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 310 lb capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, ensuring a secure grip during operation while reducing strain on the user. Equipped with pneumatic wheels, the Liftkar Pro FOLD 140 smoothly navigates various surfaces, including rough terrain and uneven staircases, making it a versatile solution for challenging environments. One of its standout features is the foldable V toeplate, designed for transporting cylindrical objects such as water tanks, barrels, and rolls of material. The curved design provides superior load stability, ensuring items remain secure during transport. The foldable feature enhances maneuverability and allows for compact storage, making it easier to transport in vehicles or store in tight spaces. The advanced stair-climbing mechanism enables the Liftkar Pro FOLD 140 to ascend and descend 35 steps per minute, significantly reducing transport time and physical effort. On a fully charged lithium-ion battery, it can climb up to 1,750 steps, making it one of the most efficient solutions for stair navigation. Built with a lightweight yet durable frame, this stair climber is engineered for long-term reliability without compromising strength. Whether used in delivery services, logistics, or industrial applications, the Liftkar Pro FOLD 140 ensures safe, efficient, and ergonomic transport of heavy goods up and down stairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.