Liftkar Pro Fold Loop Grip Stairclimbing Hand Truck 375 Lbs. Cap., Pneumatic Wheels XWL

  • Mfr # SP17FO01LO74

  • Zoro # G316283699


product price:  $5,227.99
/ea
Free Shipping & Returns

Key Features

Overall Height
64 in
Material
Aluminum
Features
Stairclimbing
Base Plate Dimensions
23.2 in x 7.1 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP17FO01LO74
Zoro #
G316283699
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
64 in
Base Plate Dimensions
23.2 in x 7.1 in
Overall Length
12 in
Wheel Diameter
10.375 in
Overall Width
20 in

Details

Material
Aluminum
Features
Stairclimbing
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Color
Silver/Blue
Handle Type
Loop
Assembled
Yes
Item
Stairclimbing Hand Truck
Load Capacity
380 lbs / 660 lbs
Wheel Type
Pneumatic

Description

The Liftkar Pro FOLD 170 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 380 lb capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, ensuring a secure grip during operation while reducing strain on the user. Equipped with pneumatic wheels, the Liftkar Pro FOLD 170 smoothly navigates various surfaces, including rough terrain and uneven staircases, making it a versatile solution for challenging environments. One of its standout features is the foldable XWL toeplate is an extra-wide and deep platform designed for transporting large, bulky, and heavy loads with enhanced stability. Its expanded surface area provides superior support for wide appliances, large boxes, and oversized equipment, reducing the risk of load shifting during stair navigation. The foldable design allows for convenient storage and maneuverability when not in use. Ideal for industries that require moving extra-wide materials up and down stairs, the XWL toeplate enhances the versatility of the Liftkar Pro FOLD 170, ensuring secure, efficient, and reliable transport solutions. This makes it a reliable choice for demanding material-handling applications where stability and durability are essential. The advanced stair-climbing mechanism enables the Liftkar Pro FOLD 170 to ascend and descend 29 steps per minute, significantly reducing transport time and physical effort. On a fully charged lithium-ion battery, it can climb up to 1,500 steps, making it one of the most efficient solutions for stair navigation. Built with a lightweight yet durable frame, this stair climber is engineered for long-term reliability without compromising strength. Whether used in delivery services, logistics, or industrial applications, the Liftkar Pro FOLD 170 ensures safe, efficient, and ergonomic transport of heavy goods up and down stairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.