
Liftkar Pro Fold Loop Grip Stairclimbing Hand Truck 375 Lbs. Cap., Puncture Proof Wheels LH
Mfr # SP17FO03LO02
Zoro # G116283950
product price:Â $5,273.99
/ea
Free Shipping & Returns
Key Features
Features
Stairclimbing
Overall Width
20 in
Base Plate Dimensions
18.4 in x 10.9 in
Color
Silver/Blue
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP17FO03LO02
Zoro #
G116283950
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
20 in
Base Plate Dimensions
18.4 in x 10.9 in
Wheel Diameter
10.25 in
Overall Height
64 in
Overall Length
12 in
Details
Features
Stairclimbing
Color
Silver/Blue
Material
Aluminum
Load Capacity
380 lbs / 660 lbs
Assembled
Yes
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Wheel Type
Puncture Proof
Handle Type
Loop
Item
Stairclimbing Hand Truck
Description
The Liftkar Pro FOLD 170 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 380 lb capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, ensuring a secure grip during operation while reducing strain on the user. Equipped with puncture-proof wheels, the Liftkar Pro FOLD 170 smoothly navigates various surfaces, including rough terrain and uneven staircases, making it a versatile solution for challenging environments. One of its standout features is the foldable LH toeplate is a specialized extended platform designed for handling large and wide loads with ease. Its longer surface area provides enhanced support for items such as appliances, cabinets, and oversized boxes, ensuring greater stability during transport. The foldable design allows for compact storage and easy maneuverability, making it an excellent choice for industries requiring the transportation of bulky materials up and down stairs. Built for durability and efficiency, the LH toeplate enhances the versatility of the Liftkar Pro FOLD 170, ensuring a secure and reliable material-handling solution. This makes it a reliable choice for demanding material-handling applications where stability and durability are essential. The advanced stair-climbing mechanism enables the Liftkar Pro FOLD 170 to ascend and descend 29 steps per minute, significantly reducing transport time and physical effort. On a fully charged lithium-ion battery, it can climb up to 1,500 steps, making it one of the most efficient solutions for stair navigation. Built with a lightweight yet durable frame, this stair climber is engineered for long-term reliability without compromising strength. Whether used in delivery services, logistics, or industrial applications, the Liftkar Pro FOLD 170 ensures safe, efficient, and ergonomic transport of heavy goods up and down stairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.