
Liftkar Pro Fold Loop Grip Stairclimbing Hand Truck 375 Lbs. Cap., Puncture Proof Wheels Standard
Mfr # SP17FO03LO47
Zoro # G416283919
product price:Â $5,114.99
/ea
Free Shipping & Returns
Key Features
Overall Height
64 in
Wheel Diameter
10.25 in
Overall Length
12 in
Color
Silver/Blue
Features
Stairclimbing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP17FO03LO47
Zoro #
G416283919
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
64 in
Wheel Diameter
10.25 in
Overall Length
12 in
Overall Width
20 in
Base Plate Dimensions
16.25 in x 7.25 in
Details
Color
Silver/Blue
Features
Stairclimbing
Item
Stairclimbing Hand Truck
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Load Capacity
380 lbs / 660 lbs
Handle Type
Loop
Assembled
Yes
Material
Aluminum
Wheel Type
Puncture Proof
Description
The Liftkar Pro FOLD 170 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 380 lb capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, ensuring a secure grip during operation while reducing strain on the user. Equipped with puncture-proof wheels, the Liftkar Pro FOLD 170 smoothly navigates various surfaces, including rough terrain and uneven staircases, making it a versatile solution for challenging environments. One of its standout features is the foldable STANDARD toeplate is engineered for versatile, everyday use, providing reliable support and durability in any handling situation. The foldable design allows for compact storage and easy maneuverability, making it a practical solution for various transport needs. The foldable feature enhances convenience, allowing for compact storage and easy maneuverability. Built for durability and reliability, the STANDARD toeplate enhances the Liftkar Pro FOLD 170 versatility, making it an ideal solution for safely transporting narrow but heavy loads up and down stairs with maximum efficiency. This makes it a reliable choice for demanding material-handling applications where stability and durability are essential. The advanced stair-climbing mechanism enables the Liftkar Pro FOLD 170 to ascend and descend 29 steps per minute, significantly reducing transport time and physical effort. On a fully charged lithium-ion battery, it can climb up to 1,500 steps, making it one of the most efficient solutions for stair navigation. Built with a lightweight yet durable frame, this stair climber is engineered for long-term reliability without compromising strength. Whether used in delivery services, logistics, or industrial applications, the Liftkar Pro FOLD 170 ensures safe, efficient, and ergonomic transport of heavy goods up and down stairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.