
Liftkar Pro Fold Loop Grip Stairclimbing Hand Truck 375 Lbs. Cap., Puncture Proof Wheels V
Mfr # SP17FO03LO01
Zoro # G416283551
product price:Â $5,240.99
/ea
Free Shipping & Returns
Key Features
Overall Width
20 in
Base Plate Dimensions
16.3 in x 9.2 in
Load Capacity
380 lbs / 660 lbs
Material
Aluminum
Wheel Type
Puncture Proof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP17FO03LO01
Zoro #
G416283551
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
20 in
Base Plate Dimensions
16.3 in x 9.2 in
Wheel Diameter
10.25 in
Overall Height
64 in
Overall Length
12 in
Details
Load Capacity
380 lbs / 660 lbs
Material
Aluminum
Wheel Type
Puncture Proof
Item
Stairclimbing Hand Truck
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Handle Type
Loop
Color
Silver/Blue
Features
Stairclimbing
Assembled
Yes
Description
The Liftkar Pro FOLD 170 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 380 lb capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, ensuring a secure grip during operation while reducing strain on the user. Equipped with puncture-proof wheels, the Liftkar Pro FOLD 170 smoothly navigates various surfaces, including rough terrain and uneven staircases, making it a versatile solution for challenging environments. One of its standout features is the foldable V toeplate, designed for transporting cylindrical objects such as water tanks, barrels, and rolls of material. The curved design provides superior load stability, ensuring items remain secure during transport. The foldable feature enhances maneuverability and allows for compact storage, making it easier to transport in vehicles or store in tight spaces. The advanced stair-climbing mechanism enables the Liftkar Pro FOLD 170 to ascend and descend 29 steps per minute, significantly reducing transport time and physical effort. On a fully charged lithium-ion battery, it can climb up to 1,500 steps, making it one of the most efficient solutions for stair navigation. Built with a lightweight yet durable frame, this stair climber is engineered for long-term reliability without compromising strength. Whether used in delivery services, logistics, or industrial applications, the Liftkar Pro FOLD 170 ensures safe, efficient, and ergonomic transport of heavy goods up and down stairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.