Liftkar Pro Uni Loop Grip Stairclimbing Hand Truck 245 Lbs. Cap., Non-Marking Wheels G

  • Mfr # SP11UN02LO03

  • Zoro # G216283805


product price:  $4,435.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Handle Type
Loop
Wheel Type
NonMarking
Color
Silver/Blue
Base Plate Dimensions
16.5 in x 13.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP11UN02LO03
Zoro #
G216283805
UPC #
-
Country of Origin
United States

Dimensions

Base Plate Dimensions
16.5 in x 13.4 in
Overall Width
20 in
Overall Height
64 in
Wheel Diameter
10.375 in
Overall Length
12 in

Details

Material
Aluminum
Handle Type
Loop
Item
Stairclimbing Hand Truck
Wheel Type
NonMarking
Color
Silver/Blue
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Assembled
Yes
Features
Stairclimbing
Load Capacity
245 lbs / 660 lbs

Description

The Liftkar Pro UNI 110 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 245 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the non-marking wheels ensure smooth movement across various surfaces without leaving scuffs or damage. Equipped with an advanced stair-climbing mechanism, the UNI 110 can ascend and descend 29 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 2,000 steps, making it one of the most efficient solutions for stair navigation. The G toeplate offers secure load support, accommodating a variety of items with ease. Built with a lightweight yet durable frame, the Liftkar Pro UNI 110 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.