
Liftkar Pro Uni Loop Grip Stairclimbing Hand Truck 245 Lbs. Cap., Non-Marking Wheels GS-NG
Mfr # SP11UN02LO84
Zoro # G416283599
product price:Â $4,402.99
/ea
Free Shipping & Returns
Key Features
Features
Stairclimbing
Base Plate Dimensions
18.7 in x 9.4 in
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Wheel Diameter
10.375 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP11UN02LO84
Zoro #
G416283599
UPC #
-
Country of Origin
United States
Dimensions
Base Plate Dimensions
18.7 in x 9.4 in
Wheel Diameter
10.375 in
Overall Length
12 in
Overall Height
64 in
Overall Width
20 in
Details
Features
Stairclimbing
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Material
Aluminum
Load Capacity
245 lbs / 660 lbs
Wheel Type
NonMarking
Color
Silver/Blue
Handle Type
Loop
Item
Stairclimbing Hand Truck
Assembled
Yes
Description
The Liftkar Pro UNI 110 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 245 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the non-marking wheels ensure smooth movement across various surfaces without leaving scuffs or damage. Equipped with an advanced stair-climbing mechanism, the UNI 110 can ascend and descend 48 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 2,000 steps, making it one of the most efficient solutions for stair navigation. The GS-NG toeplate is designed for handling both standard and irregularly shaped loads, featuring a reinforced, curved structure that provides additional grip and support. It is especially suited for transporting kegs, barrels, and other rounded objects, ensuring they remain securely positioned during transport. Built with a lightweight yet durable frame, the Liftkar Pro UNI 110 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.