
Liftkar Pro Uni Loop Grip Stairclimbing Hand Truck 245 Lbs. Cap., Non-Marking Wheels GS
Mfr # SP11UN02LO30
Zoro # G316283668
product price:Â $4,435.99
/ea
Free Shipping & Returns
Key Features
Overall Width
20 in
Assembled
Yes
Wheel Type
NonMarking
Base Plate Dimensions
18.7 in x 9.4 in
Color
Silver/Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP11UN02LO30
Zoro #
G316283668
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
20 in
Base Plate Dimensions
18.7 in x 9.4 in
Wheel Diameter
10.375 in
Overall Height
64 in
Overall Length
12 in
Details
Assembled
Yes
Wheel Type
NonMarking
Color
Silver/Blue
Material
Aluminum
Handle Type
Loop
Item
Stairclimbing Hand Truck
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Features
Stairclimbing
Load Capacity
245 lbs / 660 lbs
Description
The Liftkar Pro UNI 110 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 245 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the non-marking wheels ensure smooth movement across various surfaces without leaving scuffs or damage. Equipped with an advanced stair-climbing mechanism, the UNI 110 can ascend and descend 48 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 2,000 steps, making it one of the most efficient solutions for stair navigation. The GS toeplate is designed for versatile load handling, featuring a reinforced structure that accommodates both standard and irregularly shaped loads. Its durability and stability make it ideal for industries requiring a sturdy and adaptable transport solution. Built with a lightweight yet durable frame, the Liftkar Pro UNI 110 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.