
Liftkar Pro Uni Loop Grip Stairclimbing Hand Truck 245 Lbs. Cap., Pneumatic Wheels XWL
Mfr # SP11UN01LO74
Zoro # G216283768
product price:Â $4,409.99
/ea
Free Shipping & Returns
Key Features
Color
Silver/Blue
Base Plate Dimensions
23.2 in x 7.1 in
Material
Aluminum
Load Capacity
245 lbs / 660 lbs
Assembled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP11UN01LO74
Zoro #
G216283768
UPC #
-
Country of Origin
United States
Dimensions
Base Plate Dimensions
23.2 in x 7.1 in
Overall Height
64 in
Wheel Diameter
10.375 in
Overall Length
12 in
Overall Width
20 in
Details
Color
Silver/Blue
Material
Aluminum
Load Capacity
245 lbs / 660 lbs
Item
Stairclimbing Hand Truck
Assembled
Yes
Wheel Type
Pneumatic
Features
Stairclimbing
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Handle Type
Loop
Description
The Liftkar Pro UNI 110 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 245 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the pneumatic wheels ensure smooth movement across various surfaces, including rough terrain and uneven staircases. Equipped with an advanced stair-climbing mechanism, the UNI 110 can ascend and descend 48 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 2,000 steps, making it one of the most efficient solutions for stair navigation. The XWL toeplate offers an extra-wide loading platform, making it perfect for transporting large, bulky, or oversized items such as wide crates, large appliances, and heavy equipment. Its expanded surface area provides exceptional load stability, ensuring secure and balanced transportation on stairs. Built with a lightweight yet durable frame, the Liftkar Pro UNI 110 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.