Liftkar Pro Uni Loop Grip Stairclimbing Hand Truck 245 Lbs. Cap., Puncture Proof Wheels G
- Mfr # SP11UN03LO03
- Zoro # G316283842
Key Features
Specifications
Product Information
- MFR #
- SP11UN03LO03
- Zoro #
- G316283842
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 64 in
- Overall Length
- 12 in
- Overall Width
- 20 in
- Wheel Diameter
- 10-1/4 in
- Base Plate Dimensions
- 16.5 in x 13.4 in
Details
- Material
- Aluminum
- Color
- Silver, Blue
- Load Capacity
- 245 lbs / 660 lbs
- Item
- Stairclimbing Hand Truck
- Wheel Type
- Puncture Proof
- Handle Type
- Loop
- Assembled
- Yes
- Includes
- Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
- Features
- Stairclimbing
Description
The Liftkar Pro UNI 110 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 245 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the puncture-proof wheels ensure reliable movement across various surfaces without the risk of flats, making them ideal for rough or debris-filled environments. Equipped with an advanced stair-climbing mechanism, the UNI 110 can ascend and descend 29 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 2,000 steps, making it one of the most efficient solutions for stair navigation. The G toeplate offers secure load support, accommodating a variety of items with ease. Built with a lightweight yet durable frame, the Liftkar Pro UNI 110 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.
- 245 Lbs Capacity
- G Toe Plate
- Puncture Proof Wheels
- Loop Grip
- UNI
- Control Button on Center of Handle for ease of use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.