Liftkar Pro Uni Loop Grip Stairclimbing Hand Truck 245 Lbs. Cap., Puncture Proof Wheels S

  • Mfr # SP11UN03LO25

  • Zoro # G016283814


product price:  $4,394.99
/ea
Free Shipping & Returns

Key Features

Color
Silver/Blue
Material
Aluminum
Wheel Type
Puncture Proof
Load Capacity
245 lbs / 660 lbs
Base Plate Dimensions
10.8 in x 9.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP11UN03LO25
Zoro #
G016283814
UPC #
-
Country of Origin
United States

Dimensions

Base Plate Dimensions
10.8 in x 9.3 in
Overall Height
64 in
Overall Width
20 in
Wheel Diameter
10.25 in
Overall Length
12 in

Details

Color
Silver/Blue
Item
Stairclimbing Hand Truck
Material
Aluminum
Wheel Type
Puncture Proof
Load Capacity
245 lbs / 660 lbs
Assembled
Yes
Handle Type
Loop
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Features
Stairclimbing

Description

The Liftkar Pro UNI 110 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 245 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the puncture-proof wheels ensure reliable movement across various surfaces without the risk of flats, making them ideal for rough or debris-filled environments. Equipped with an advanced stair-climbing mechanism, the UNI 110 can ascend and descend 48 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 2,000 steps, making it one of the most efficient solutions for stair navigation. The S toeplate is designed for handling boxes, crates, and other standard loads, providing a wide and stable base for secure transport. This toeplate is ideal for industries that require the movement of stacked or bulky items with enhanced support and balance. Built with a lightweight yet durable frame, the Liftkar Pro UNI 110 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.