Liftkar Pro Uni Loop Grip Stairclimbing Hand Truck 245 Lbs. Cap., Puncture Proof Wheels XWL

  • Mfr # SP11UN03LO74

  • Zoro # G316284269


product price:  $4,455.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Features
Stairclimbing
Color
Silver/Blue
Assembled
Yes
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP11UN03LO74
Zoro #
G316284269
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
20 in
Base Plate Dimensions
23.2 in x 7.1 in
Wheel Diameter
10.25 in
Overall Height
64 in

Details

Features
Stairclimbing
Color
Silver/Blue
Assembled
Yes
Item
Stairclimbing Hand Truck
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Handle Type
Loop
Material
Aluminum
Wheel Type
Puncture Proof
Load Capacity
245 lbs / 660 lbs

Description

The Liftkar Pro UNI 110 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 245 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the puncture-proof wheels ensure reliable movement across various surfaces without the risk of flats, making them ideal for rough or debris-filled environments. Equipped with an advanced stair-climbing mechanism, the UNI 110 can ascend and descend 48 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 2,000 steps, making it one of the most efficient solutions for stair navigation. The XWL toeplate offers an extra-wide loading platform, making it perfect for transporting large, bulky, or oversized items such as wide crates, large appliances, and heavy equipment. Its expanded surface area provides exceptional load stability, ensuring secure and balanced transportation on stairs. Built with a lightweight yet durable frame, the Liftkar Pro UNI 110 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.