Liftkar Pro Uni Loop Grip Stairclimbing Hand Truck 310 Lbs. Cap., Non-Marking Wheels V

  • Mfr # SP14UN02LO01

  • Zoro # G316283620


product price:  $4,595.99
/ea
Free Shipping & Returns

Key Features

Base Plate Dimensions
16.3 in x 9.2 in
Overall Length
12 in
Wheel Type
NonMarking
Handle Type
Loop
Load Capacity
310 lbs / 660 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP14UN02LO01
Zoro #
G316283620
UPC #
-
Country of Origin
United States

Dimensions

Base Plate Dimensions
16.3 in x 9.2 in
Overall Length
12 in
Overall Width
20 in
Overall Height
64 in
Wheel Diameter
10.375 in

Details

Wheel Type
NonMarking
Handle Type
Loop
Load Capacity
310 lbs / 660 lbs
Assembled
Yes
Color
Silver/Blue
Item
Stairclimbing Hand Truck
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Features
Stairclimbing
Material
Aluminum

Description

The Liftkar Pro UNI 140 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 310 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the non-marking wheels ensure smooth movement across various surfaces without leaving scuffs or damage. Equipped with an advanced stair-climbing mechanism, the UNI 140 can ascend and descend 35 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,750 steps, making it one of the most efficient solutions for stair navigation. The V toeplate is specifically designed for transporting cylindrical loads such as water bottles, gas cylinders, and kegs, ensuring secure handling and preventing items from rolling during transport. Built with a lightweight yet durable frame, the Liftkar Pro UNI 140 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.