Liftkar Pro Uni Loop Grip Stairclimbing Hand Truck 310 Lbs. Cap., Pneumatic Wheels S

  • Mfr # SP14UN01LO25

  • Zoro # G316284245


product price:  $4,541.99
/ea
Free Shipping & Returns

Key Features

Assembled
Yes
Load Capacity
310 lbs / 660 lbs
Overall Height
64 in
Material
Aluminum
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP14UN01LO25
Zoro #
G316284245
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
64 in
Overall Length
12 in
Overall Width
20 in
Wheel Diameter
10.375 in
Base Plate Dimensions
10.8 in x 9.3 in

Details

Assembled
Yes
Load Capacity
310 lbs / 660 lbs
Material
Aluminum
Item
Stairclimbing Hand Truck
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Color
Silver/Blue
Handle Type
Loop
Wheel Type
Pneumatic
Features
Stairclimbing

Description

The Liftkar Pro UNI 140 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 310 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the pneumatic wheels ensure smooth movement across various surfaces, including rough terrain and uneven staircases. Equipped with an advanced stair-climbing mechanism, the UNI 140 can ascend and descend 35 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,750 steps, making it one of the most efficient solutions for stair navigation. The S toeplate is designed for handling boxes, crates, and other standard loads, providing a wide and stable base for secure transport. This toeplate is ideal for industries that require the movement of stacked or bulky items with enhanced support and balance. Built with a lightweight yet durable frame, the Liftkar Pro UNI 140 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.