
Liftkar Pro Uni Loop Grip Stairclimbing Hand Truck 375 Lbs. Cap., Puncture Proof Wheels S
Mfr # SP17UN03LO25
Zoro # G016284040
product price:Â $4,779.99
/ea
Free Shipping & Returns
Key Features
Wheel Type
Puncture Proof
Base Plate Dimensions
10.8 in x 9.3 in
Overall Length
12 in
Handle Type
Loop
Assembled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP17UN03LO25
Zoro #
G016284040
UPC #
-
Country of Origin
United States
Dimensions
Base Plate Dimensions
10.8 in x 9.3 in
Overall Length
12 in
Wheel Diameter
10.25 in
Overall Width
20 in
Overall Height
64 in
Details
Wheel Type
Puncture Proof
Handle Type
Loop
Assembled
Yes
Item
Stairclimbing Hand Truck
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Load Capacity
380 lbs / 660 lbs
Color
Silver/Blue
Features
Stairclimbing
Material
Aluminum
Description
The Liftkar Pro UNI 170 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 380 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the puncture-proof wheels ensure reliable movement across various surfaces without the risk of flats, making them ideal for rough or debris-filled environments. Equipped with an advanced stair-climbing mechanism, the UNI 170 can ascend and descend 29 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,500 steps, making it one of the most efficient solutions for stair navigation. The S toeplate is designed for handling boxes, crates, and other standard loads, providing a wide and stable base for secure transport. This toeplate is ideal for industries that require the movement of stacked or bulky items with enhanced support and balance. Built with a lightweight yet durable frame, the Liftkar Pro UNI 170 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.