Liftkar Pro Uni Loop Grip Stairclimbing Hand Truck 375 Lbs. Cap., Puncture Proof Wheels Wl

  • Mfr # SP17UN03LO18

  • Zoro # G116284049


product price:  $4,792.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Loop
Overall Height
64 in
Base Plate Dimensions
14 in x 7.1 in
Load Capacity
380 lbs / 660 lbs
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP17UN03LO18
Zoro #
G116284049
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
64 in
Base Plate Dimensions
14 in x 7.1 in
Overall Width
20 in
Overall Length
12 in
Wheel Diameter
10.25 in

Details

Handle Type
Loop
Item
Stairclimbing Hand Truck
Load Capacity
380 lbs / 660 lbs
Features
Stairclimbing
Material
Aluminum
Assembled
Yes
Wheel Type
Puncture Proof
Color
Silver/Blue
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap

Description

The Liftkar Pro UNI 170 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 380 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the puncture-proof wheels ensure reliable movement across various surfaces without the risk of flats, making them ideal for rough or debris-filled environments. Equipped with an advanced stair-climbing mechanism, the UNI 170 can ascend and descend 29 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,500 steps, making it one of the most efficient solutions for stair navigation. The WL toeplate features an extra-wide design, making it perfect for transporting large or bulky loads such as oversized boxes, wide crates, and equipment. Its extended surface provides enhanced load stability, ensuring secure transport up and downstairs. Built with a lightweight yet durable frame, the Liftkar Pro UNI 170 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.