
Liftkar Pro Uni Pistol Grip Stairclimbing Hand Truck 245 Lbs. Cap., Pneumatic Wheels V
Mfr # SP11UN01PI01
Zoro # G016284194
product price:Â $4,391.99
/ea
Free Shipping & Returns
Key Features
Overall Height
64 in
Color
Silver/Blue
Wheel Diameter
10.375 in
Handle Type
Pistol
Features
Stairclimbing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP11UN01PI01
Zoro #
G016284194
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
64 in
Wheel Diameter
10.375 in
Overall Width
20 in
Overall Length
12 in
Base Plate Dimensions
16.3 in x 9.2 in
Details
Color
Silver/Blue
Handle Type
Pistol
Features
Stairclimbing
Wheel Type
Pneumatic
Item
Stairclimbing Hand Truck
Assembled
Yes
Load Capacity
245 lbs / 660 lbs
Material
Aluminum
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Description
The Liftkar Pro UNI 110 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 245 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The pistol grip handles provide enhanced control and comfort, while the pneumatic wheels ensure smooth movement across various surfaces, including rough terrain and uneven staircases. Equipped with an advanced stair-climbing mechanism, the UNI 110 can ascend and descend 29 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 2,000 steps, making it one of the most efficient solutions for stair navigation. The V toeplate is specifically designed for transporting cylindrical loads such as water bottles, gas cylinders, and kegs, ensuring secure handling and preventing items from rolling during transport. Built with a lightweight yet durable frame, the Liftkar Pro UNI 110 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.