Liftkar Pro Uni Pistol Grip Stairclimbing Hand Truck 375 Lbs. Cap., Pneumatic Wheels S

  • Mfr # SP17UN01PI25

  • Zoro # G316283705


product price:  $4,749.99
/ea
Free Shipping & Returns

Key Features

Overall Height
64 in
Overall Length
12 in
Overall Width
20 in
Handle Type
Pistol
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP17UN01PI25
Zoro #
G316283705
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
64 in
Overall Length
12 in
Overall Width
20 in
Base Plate Dimensions
10.8 in x 9.3 in
Wheel Diameter
10.375 in

Details

Handle Type
Pistol
Assembled
Yes
Item
Stairclimbing Hand Truck
Material
Aluminum
Color
Silver/Blue
Load Capacity
380 lbs / 660 lbs
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Wheel Type
Pneumatic
Features
Stairclimbing

Description

The Liftkar Pro UNI 170 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 380 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The pistol grip handles provide enhanced control and comfort, while the pneumatic wheels ensure smooth movement across various surfaces, including rough terrain and uneven staircases. Equipped with an advanced stair-climbing mechanism, the UNI 170 can ascend and descend 29 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,500 steps, making it one of the most efficient solutions for stair navigation. The S toeplate is designed for handling boxes, crates, and other standard loads, providing a wide and stable base for secure transport. This toeplate is ideal for industries that require the movement of stacked or bulky items with enhanced support and balance. Built with a lightweight yet durable frame, the Liftkar Pro UNI 170 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.


  • 375 Lbs Capacity
  • S Toe Plate
  • Pneumatic Wheels
  • Pistol Grip
  • UNI
  • Control Button on Center of Handle for ease of use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.