Liftkar Pro Uni Pistol Grip Stairclimbing Handtruck 245 Lbs. Cap., Non-Marking Wheels GS-NG
- Mfr # SP11UN02PI84
- Zoro # G316283927
Key Features
Specifications
Details
- MFR #
- SP11UN02PI84
- Zoro #
- G316283927
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum
- Color
- Silver/Blue
- Load Capacity
- 245 lbs / 660 lbs
- Item
- Stairclimbing Hand Truck
- Wheel Type
- NonMarking
- Handle Type
- Pistol
- Assembled
- Yes
- Includes
- Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
- Features
- Stairclimbing
Dimensions
- Overall Height
- 64 in
- Overall Length
- 12 in
- Overall Width
- 20 in
- Wheel Diameter
- 10.375 in
- Base Plate Dimensions
- 18.7 in x 9.4 in
Description
The Liftkar Pro UNI 110 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 245 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The pistol grip handles provide enhanced control and comfort, while the non-marking wheels ensure smooth movement across various surfaces without leaving scuffs or damage. Equipped with an advanced stair-climbing mechanism, the UNI 110 can ascend and descend 48 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 2,000 steps, making it one of the most efficient solutions for stair navigation. The GS-NG toeplate is designed for handling both standard and irregularly shaped loads, featuring a reinforced, curved structure that provides additional grip and support. It is especially suited for transporting kegs, barrels, and other rounded objects, ensuring they remain securely positioned during transport. Built with a lightweight yet durable frame, the Liftkar Pro UNI 110 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.
- 245 Lbs Capacity
- GS-NG Toe Plate
- Non-Marking Wheels
- Pistol Grip
- UNI
- Control Button on Center of Handle for ease of use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.