Liftkar Pro Uni Pistol Grip Stairclimbing Handtruck 310 Lbs. Cap., Non-Marking Wheels Standard

  • Mfr # SP14UN02PI47

  • Zoro # G416283827


product price:  $4,485.99
/ea
Free Shipping & Returns

Key Features

Wheel Diameter
10.375 in
Handle Type
Pistol
Base Plate Dimensions
16.25 in x 7.25 in
Wheel Type
NonMarking
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP14UN02PI47
Zoro #
G416283827
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
10.375 in
Base Plate Dimensions
16.25 in x 7.25 in
Overall Height
64 in
Overall Length
12 in
Overall Width
20 in

Details

Handle Type
Pistol
Wheel Type
NonMarking
Item
Stairclimbing Hand Truck
Assembled
Yes
Color
Silver/Blue
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Material
Aluminum
Features
Stairclimbing
Load Capacity
310 lbs / 660 lbs

Description

The Liftkar Pro UNI 140 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 310 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The pistol grip handles provide enhanced control and comfort, while the non-marking wheels ensure smooth movement across various surfaces without leaving scuffs or damage. Equipped with an advanced stair-climbing mechanism, the UNI 140 can ascend and descend 35 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,750 steps, making it one of the most efficient solutions for stair navigation. The STANDARD toeplate is engineered for versatile, everyday use, providing reliable support and durability in any handling situation. Built with a lightweight yet durable frame, the Liftkar Pro UNI 140 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.


  • 310 Lbs Capacity
  • STANDARD Toe Plate
  • Non-Marking Wheels
  • Pistol Grip
  • UNI
  • Control Button on Center of Handle for ease of use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.