Liftkar Pro Uni Pistol Grip Stairclimbing Handtruck 310 Lbs. Cap., Non-Marking Wheels Wl

  • Mfr # SP14UN02PI18

  • Zoro # G216283942


product price:  $4,595.99
/ea
Free Shipping & Returns

Key Features

Overall Height
64 in
Handle Type
Pistol
Assembled
Yes
Wheel Type
NonMarking
Load Capacity
310 lbs / 660 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP14UN02PI18
Zoro #
G216283942
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
64 in
Base Plate Dimensions
14 in x 7.1 in
Overall Length
12 in
Wheel Diameter
10.375 in
Overall Width
20 in

Details

Handle Type
Pistol
Assembled
Yes
Wheel Type
NonMarking
Load Capacity
310 lbs / 660 lbs
Item
Stairclimbing Hand Truck
Color
Silver/Blue
Features
Stairclimbing
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Material
Aluminum

Description

The Liftkar Pro UNI 140 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 310 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The pistol grip handles provide enhanced control and comfort, while the non-marking wheels ensure smooth movement across various surfaces without leaving scuffs or damage. Equipped with an advanced stair-climbing mechanism, the UNI 140 can ascend and descend 35 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,750 steps, making it one of the most efficient solutions for stair navigation. The WL toeplate features an extra-wide design, making it perfect for transporting large or bulky loads such as oversized boxes, wide crates, and equipment. Its extended surface provides enhanced load stability, ensuring secure transport up and downstairs. Built with a lightweight yet durable frame, the Liftkar Pro UNI 140 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.


  • 310 Lbs Capacity
  • WL Toe Plate
  • Non-Marking Wheels
  • Pistol Grip
  • UNI
  • Control Button on Center of Handle for ease of use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.