
Lithium Ion Battery
Mfr # 035100
Zoro # G716284685
product price: $638.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
For Use With
Hand Trucks
Overall Width
6 in
Overall Height
6 in
Material
Lithium/Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
035100
Zoro #
G716284685
UPC #
-
Country of Origin
Austria
Dimensions
Overall Width
6 in
Overall Height
6 in
Overall Length
12 in
Details
Color
Blue
For Use With
Hand Trucks
Material
Lithium/Plastic
Assembled
Yes
Item
Lithium Ion Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.