
Lithium Ion Battery Bag
Mfr # 935140
Zoro # G216246794
product price: $47.29
/eaKey Features
Overall Width
9 in
Overall Length
12 in
Overall Height
6 in
Color
Blue
Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
935140
Zoro #
G216246794
UPC #
-
Country of Origin
Austria
Dimensions
Overall Width
9 in
Overall Length
12 in
Overall Height
6 in
Details
Item
Lithium Ion Battery Bag
Color
Blue
Material
Fabric
For Use With
Battery
Description
- Blue Battery Bag
- Includes Holder Attachment.
- Strong zipper to secure Contents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.