Zoro Homepage

Modulkar 2In1 Hd, Puncture Proof Wheels St

  • Mfr # MO00TW03CC00

  • Zoro # G316284061


product price: $1,007.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
600/1000 lb
Color
Silver/Blue
Wheel Diameter
10.25 in
Base Plate Dimensions
16.25 in x 7.25 in
Overall Height
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO00TW03CC00
Zoro #
G316284061
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
10.25 in
Base Plate Dimensions
16.25 in x 7.25 in
Overall Height
64 in
Overall Length
12 in
Overall Width
20 in

Details

Load Capacity
600/1000 lb
Color
Silver/Blue
Assembled
Yes
Material
Aluminum
Handle Type
Loop Grip
Item
2-in-1 Handtruck
Wheel Type
Puncture Proof

Description

The Modulkar 2-in-1 HD is the ideal solution for those needing a versatile, durable, and heavy-duty handtruck. Its innovative design seamlessly converts from a handtruck to a push cart, doubling its functionality. Equipped with our standard heavy-duty toeplate and Puncture Proof wheels, it offers secure, stable loading and unloading every time. Perfect for logistics, retail, and event technology, the Modulkar 2-in-1 HD ensures fast, reliable transport of loads up to 1,000 lbs-wherever the job takes you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.