
Modulkar Aqua Lp Knuckle Protector Grip W/Non-Marking Wheels
Mfr # MO00AQ02EA00
Zoro # G216283492
product price: $1,213.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Assembled
Yes
Overall Height
54 in
Material
Aluminum
Wheel Type
NonMarking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MO00AQ02EA00
Zoro #
G216283492
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 in
Overall Height
54 in
Wheel Diameter
10.375 in
Overall Width
20 in
Details
Item
Hand truck
Assembled
Yes
Material
Aluminum
Wheel Type
NonMarking
Color
Silver/Blue
Handle Type
Loop Knuckle Protector
Description
The Liftkar MODULKAR AQUA is a specialized handtruck designed for transporting 5-gallon water jugs with maximum efficiency and ease. Built with a durable, corrosion-resistant frame, this model is ideal for beverage distribution, water delivery services, and other industries requiring safe and stable transport of bottled liquids. Featuring a loop grip handle, the MODULKAR AQUA provides superior control and comfort, reducing strain on the user during transport. Its non-marking wheels, mounted on high-quality ball bearings, ensure smooth movement across various surfaces, while the stair-gliding feature enhances efficiency when navigating steps. With five foldable trays, this hand truck can securely carry up to seven bottles, making it a practical solution for high-volume operations. Weighing just 37.5 lbs including the toeplate, the MODULKAR AQUA is both lightweight and incredibly strong, ensuring effortless handling without sacrificing durability. The ergonomically designed, fully adjustable handle allows for customized comfort, while the quick-change wheel system enables easy maintenance. This hand truck is built to withstand demanding daily use while optimizing workflow and productivity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.