
Modulkar Aqua Lp Knuckle Protector Grip W/Puncture Proof Wheels
Mfr # MO00AQ03EA00
Zoro # G416283926
product price: $1,232.99
/ea
Free Shipping & Returns
Key Features
Color
Silver/Blue
Assembled
Yes
Handle Type
Loop Knuckle Protector
Overall Width
20 in
Wheel Type
Puncture Proof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MO00AQ03EA00
Zoro #
G416283926
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
20 in
Wheel Diameter
10.25 in
Overall Length
12 in
Overall Height
54 in
Details
Color
Silver/Blue
Assembled
Yes
Handle Type
Loop Knuckle Protector
Wheel Type
Puncture Proof
Material
Aluminum
Item
Hand truck
Description
The Liftkar MODULKAR AQUA is a specialized handtruck designed for transporting 5-gallon water jugs with maximum efficiency and ease. Built with a durable, corrosion-resistant frame, this model is ideal for beverage distribution, water delivery services, and other industries requiring safe and stable transport of bottled liquids. Featuring a loop grip handle, the MODULKAR AQUA provides superior control and comfort, reducing strain on the user during transport. Its puncture-proof wheels, mounted on high-quality ball bearings, ensure smooth movement across various surfaces, while the stair-gliding feature enhances efficiency when navigating steps. With five foldable trays, this hand truck can securely carry up to seven bottles, making it a practical solution for high-volume operations. Weighing just 37.5 lbs including the toeplate, the MODULKAR AQUA is both lightweight and incredibly strong, ensuring effortless handling without sacrificing durability. The ergonomically designed, fully adjustable handle allows for customized comfort, while the quick-change wheel system enables easy maintenance. This hand truck is built to withstand demanding daily use while optimizing workflow and productivity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.