Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modulkar Aqua Pistol Knuckle Protector Grip W/Pneumatic Wheels

  • Mfr # MO00AQ01PP00

  • Zoro # G516283505


product price: $1,127.99
/ea
Free Shipping & Returns

Key Features

Overall Width
20 in
Color
Silver/Blue
Assembled
Yes
Wheel Type
Pneumatic
Wheel Diameter
10.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MO00AQ01PP00
Zoro #
G516283505
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20 in
Wheel Diameter
10.375 in
Overall Length
12 in
Overall Height
54 in

Details

Color
Silver/Blue
Assembled
Yes
Wheel Type
Pneumatic
Handle Type
Pistol Knuckle Protector
Material
Aluminum
Item
Hand truck

Description

The Liftkar MODULKAR AQUA is a specialized handtruck designed for transporting 5-gallon water jugs with maximum efficiency and ease. Built with a durable, corrosion-resistant frame, this model is ideal for beverage distribution, water delivery services, and other industries requiring safe and stable transport of bottled liquids. Featuring a pistol grip handle, the MODULKAR AQUA provides superior control and comfort, reducing strain on the user during transport. Its pneumatic wheels, mounted on high-quality ball bearings, ensure smooth movement across various surfaces, while the stair-gliding feature enhances efficiency when navigating steps. With five foldable trays, this hand truck can securely carry up to seven bottles, making it a practical solution for high-volume operations. Weighing just 37.5 lbs including the toeplate, the MODULKAR AQUA is both lightweight and incredibly strong, ensuring effortless handling without sacrificing durability. The ergonomically designed, fully adjustable handle allows for customized comfort, while the quick-change wheel system enables easy maintenance. This hand truck is built to withstand demanding daily use while optimizing workflow and productivity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.