Zoro Homepage

Modulkar Aqua Pistol Knuckle Protector Grip W/Puncture Proof Wheels

  • Mfr # MO00AQ03PP00

  • Zoro # G816283960


product price: $1,173.99
/ea
Free Shipping & Returns

Key Features

Wheel Type
Puncture Proof
Wheel Diameter
10.25 in
Handle Type
Pistol Knuckle Protector
Assembled
Yes
Color
Silver/Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO00AQ03PP00
Zoro #
G816283960
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
10.25 in
Overall Height
54 in
Overall Length
12 in
Overall Width
20 in

Details

Wheel Type
Puncture Proof
Handle Type
Pistol Knuckle Protector
Assembled
Yes
Color
Silver/Blue
Material
Aluminum
Item
Hand truck

Description

The Liftkar MODULKAR AQUA is a specialized handtruck designed for transporting 5-gallon water jugs with maximum efficiency and ease. Built with a durable, corrosion-resistant frame, this model is ideal for beverage distribution, water delivery services, and other industries requiring safe and stable transport of bottled liquids. Featuring a pistol grip handle, the MODULKAR AQUA provides superior control and comfort, reducing strain on the user during transport. Its puncture-proof wheels, mounted on high-quality ball bearings, ensure smooth movement across various surfaces, while the stair-gliding feature enhances efficiency when navigating steps. With five foldable trays, this hand truck can securely carry up to seven bottles, making it a practical solution for high-volume operations. Weighing just 37.5 lbs including the toeplate, the MODULKAR AQUA is both lightweight and incredibly strong, ensuring effortless handling without sacrificing durability. The ergonomically designed, fully adjustable handle allows for customized comfort, while the quick-change wheel system enables easy maintenance. This hand truck is built to withstand demanding daily use while optimizing workflow and productivity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.