
Modulkar Lp Knuckle Protector Grip Hand Truck W/Pneumatic Wheels Wl
Mfr # MO00CC01EA18
Zoro # G616283825
product price: $504.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Overall Height
52 in
Overall Width
20 in
Wheel Type
Pneumatic
Assembled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MO00CC01EA18
Zoro #
G616283825
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
52 in
Overall Width
20 in
Wheel Diameter
10.375 in
Base Plate Dimensions
14 in x 7.1 in
Overall Length
12 in
Details
Material
Aluminum
Wheel Type
Pneumatic
Assembled
Yes
Item
Hand truck
Handle Type
Loop Knuckle Protector
Load Capacity
660 lbs
Color
Silver/Blue
Description
The Liftkar MODULKAR Basic is a lightweight yet highly durable handtruck designed for heavy-duty transport applications. With a 660 lb load capacity, this modular hand truck is engineered for maximum strength while maintaining an ultra-lightweight frame for ease of use. The ergonomic loop knuckle protector grip handles provide enhanced control and comfort, reducing strain on the operator during transport. Equipped with pneumatic wheels mounted on ball bearings, the MODULKAR Basic ensures smooth movement across various terrains. The innovative, rattle-free, foldable toeplate enhances maneuverability and allows for compact storage, making it ideal for professionals who need to transport the unit frequently. The patented profile cross-section increases overall stability, ensuring secure handling of heavy loads. Additionally, the two-piece wheel bracket and connecting axle provide extra rigidity and durability, while the quick-change wheel system allows for effortless replacement with just a single bolt. Comes with a WL toeplate features an extra-wide design, making it perfect for transporting large or bulky loads such as oversized boxes, wide crates, and equipment. Its extended surface provides enhanced load stability, ensuring secure transport up and downstairs. Whether used for deliveries, warehouse logistics, or industrial applications, the MODULKAR Basic is built to withstand rigorous daily use. This versatile hand truck delivers superior performance, efficiency, and ergonomic handling for professional transport needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.