
Modulkar Lp Knuckle Protector Grip Stairgliding Hand Truck W/Pneumatic Wheels LH
Mfr # MO00ST01EA02
Zoro # G616283603
product price: $684.99
/ea
Free Shipping & Returns
Key Features
Wheel Type
Pneumatic
Overall Height
52 in
Overall Width
20 in
Color
Silver/Blue
Handle Type
Loop Knuckle Protector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MO00ST01EA02
Zoro #
G616283603
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
52 in
Overall Width
20 in
Overall Length
12 in
Base Plate Dimensions
18.4 in x 10.9 in
Wheel Diameter
10.375 in
Details
Wheel Type
Pneumatic
Color
Silver/Blue
Handle Type
Loop Knuckle Protector
Material
Aluminum
Item
Hand truck
Load Capacity
660 lbs
Assembled
Yes
Description
The Liftkar MODULKAR Basic is a lightweight yet highly durable hand truck designed for heavy-duty transport applications. With a 660 lb load capacity, this modular hand truck is engineered for maximum strength while maintaining an ultra-lightweight frame for ease of use. The ergonomic loop knuckle protector grip handles provide enhanced control and comfort, reducing strain on the operator during transport. Equipped with pneumatic wheels mounted on ball bearings, the MODULKAR Basic ensures smooth movement across various terrains, while its integrated stair-gliding feature allows for controlled and effortless handling when navigating stairs. The innovative, rattle-free, foldable toeplate enhances maneuverability and allows for compact storage, making it ideal for professionals who need to transport the unit frequently. The patented profile cross-section increases overall stability, ensuring secure handling of heavy loads. Additionally, the two-piece wheel bracket and connecting axle provide extra rigidity and durability, while the quick-change wheel system allows for effortless replacement with just a single bolt. Comes with a LH toeplate is specifically designed for handling narrow or elongated loads, providing a secure and stable platform for items such as tall boxes, appliances, and other vertically oriented cargo. Its compact yet durable structure ensures easy maneuverability in tight spaces while maintaining load stability. Whether used for deliveries, warehouse logistics, or industrial applications, the MODULKAR Basic is built to withstand rigorous daily use. This versatile hand truck delivers superior performance, efficiency, and ergonomic handling for professional transport needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.