
Modulkar Pistol Knuckle Protector Grip Stairgliding Hand Truck W/Non-Marking Wheels GS-NG
Mfr # MO00ST02PP84
Zoro # G016283982
product price: $615.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
660 lbs
Handle Type
Pistol Knuckle Protector
Assembled
Yes
Base Plate Dimensions
18.7 in x 9.4 in
Color
Silver/Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MO00ST02PP84
Zoro #
G016283982
UPC #
-
Country of Origin
United States
Dimensions
Base Plate Dimensions
18.7 in x 9.4 in
Overall Width
20 in
Overall Length
12 in
Overall Height
52 in
Wheel Diameter
10.375 in
Details
Load Capacity
660 lbs
Handle Type
Pistol Knuckle Protector
Assembled
Yes
Color
Silver/Blue
Material
Aluminum
Item
Hand truck
Wheel Type
NonMarking
Description
The Liftkar MODULKAR Basic is a lightweight yet highly durable hand truck designed for heavy-duty transport applications. With a 660 lb load capacity, this modular hand truck is engineered for maximum strength while maintaining an ultra-lightweight frame for ease of use. The ergonomic pistol grip handles provide enhanced control and comfort, reducing strain on the operator during transport. Equipped with non-marking wheels mounted on ball bearings, the MODULKAR Basic ensures smooth movement across various terrains, while its integrated stair-gliding feature allows for controlled and effortless handling when navigating stairs. The innovative, rattle-free, foldable toeplate enhances maneuverability and allows for compact storage, making it ideal for professionals who need to transport the unit frequently. The patented profile cross-section increases overall stability, ensuring secure handling of heavy loads. Additionally, the two-piece wheel bracket and connecting axle provide extra rigidity and durability, while the quick-change wheel system allows for effortless replacement with just a single bolt. Comes with a GS-NG toeplate is designed for handling both standard and irregularly shaped loads, featuring a reinforced, curved structure that provides additional grip and support. It is especially suited for transporting kegs, barrels, and other rounded objects, ensuring they remain securely positioned during transport. Whether used for deliveries, warehouse logistics, or industrial applications, the MODULKAR Basic is built to withstand rigorous daily use. This versatile hand truck delivers superior performance, efficiency, and ergonomic handling for professional transport needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.