Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modulkar Pistol Knuckle Protector Grip Stairgliding Hand Truck W/Non-Marking Wheels XWL

  • Mfr # MO00ST02PP74

  • Zoro # G016284095


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Color
Silver/Blue
Overall Width
20 in
Wheel Diameter
10.375 in
Overall Height
52 in
Base Plate Dimensions
23.2 in x 7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO00ST02PP74
Zoro #
G016284095
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20 in
Wheel Diameter
10.375 in
Overall Height
52 in
Base Plate Dimensions
23.2 in x 7.1 in
Overall Length
12 in

Details

Color
Silver/Blue
Assembled
Yes
Item
Hand truck
Handle Type
Pistol Knuckle Protector
Load Capacity
660 lbs
Material
Aluminum
Wheel Type
NonMarking

Description

The Liftkar MODULKAR Basic is a lightweight yet highly durable hand truck designed for heavy-duty transport applications. With a 660 lb load capacity, this modular hand truck is engineered for maximum strength while maintaining an ultra-lightweight frame for ease of use. The ergonomic pistol grip handles provide enhanced control and comfort, reducing strain on the operator during transport. Equipped with non-marking wheels mounted on ball bearings, the MODULKAR Basic ensures smooth movement across various terrains, while its integrated stair-gliding feature allows for controlled and effortless handling when navigating stairs. The innovative, rattle-free, foldable toeplate enhances maneuverability and allows for compact storage, making it ideal for professionals who need to transport the unit frequently. The patented profile cross-section increases overall stability, ensuring secure handling of heavy loads. Additionally, the two-piece wheel bracket and connecting axle provide extra rigidity and durability, while the quick-change wheel system allows for effortless replacement with just a single bolt. Comes with a XWL toeplate offers an extra-wide loading platform, making it perfect for transporting large, bulky, or oversized items such as wide crates, large appliances, and heavy equipment. Its expanded surface area provides exceptional load stability, ensuring secure and balanced transportation on stairs. Whether used for deliveries, warehouse logistics, or industrial applications, the MODULKAR Basic is built to withstand rigorous daily use. This versatile hand truck delivers superior performance, efficiency, and ergonomic handling for professional transport needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.