Zoro Homepage

Modulkar Pistol Knuckle Protector Grip Stairgliding Hand Truck W/Puncture Proof Wheels GS

  • Mfr # MO00ST03PP30

  • Zoro # G116284087


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Wheel Diameter
10.25 in
Load Capacity
660 lbs
Handle Type
Pistol Knuckle Protector
Base Plate Dimensions
18.7 in x 9.4 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO00ST03PP30
Zoro #
G116284087
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
10.25 in
Base Plate Dimensions
18.7 in x 9.4 in
Overall Length
12 in
Overall Height
52 in
Overall Width
20 in

Details

Load Capacity
660 lbs
Item
Hand truck
Handle Type
Pistol Knuckle Protector
Assembled
Yes
Wheel Type
Puncture Proof
Color
Silver/Blue
Material
Aluminum

Description

The Liftkar MODULKAR Basic is a lightweight yet highly durable hand truck designed for heavy-duty transport applications. With a 660 lb load capacity, this modular hand truck is engineered for maximum strength while maintaining an ultra-lightweight frame for ease of use. The ergonomic pistol grip handles provide enhanced control and comfort, reducing strain on the operator during transport. Equipped with puncture-proof wheels mounted on ball bearings, the MODULKAR Basic ensures smooth movement across various terrains, while its integrated stair-gliding feature allows for controlled and effortless handling when navigating stairs. The innovative, rattle-free, foldable toeplate enhances maneuverability and allows for compact storage, making it ideal for professionals who need to transport the unit frequently. The patented profile cross-section increases overall stability, ensuring secure handling of heavy loads. Additionally, the two-piece wheel bracket and connecting axle provide extra rigidity and durability, while the quick-change wheel system allows for effortless replacement with just a single bolt. Comes with a GS toeplate is designed for versatile load handling, featuring a reinforced structure that accommodates both standard and irregularly shaped loads. Its durability and stability make it ideal for industries requiring a sturdy and adaptable transport solution. Whether used for deliveries, warehouse logistics, or industrial applications, the MODULKAR Basic is built to withstand rigorous daily use. This versatile hand truck delivers superior performance, efficiency, and ergonomic handling for professional transport needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.