
Stainless Steel Folding Platform For Lifting System
Mfr # 100529
Zoro # G216284697
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Load Capacity
330 lbs
Color
Silver
Overall Width
18 in
For Use With
Hand Trucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100529
Zoro #
G216284697
UPC #
-
Country of Origin
Austria
Dimensions
Overall Width
18 in
Overall Length
24 in
Details
Material
Stainless Steel
Item
Stainless Steel Folding Platform for lifting System
Load Capacity
330 lbs
Color
Silver
For Use With
Hand Trucks
Description
- Foldable Tray for versatility.
- Made from stainless steel for durability.
- Easily removable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.