
Twin Bottle Holder
Mfr # 930107
Zoro # G816284691
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Color
Silver/Black
Overall Length
13 in
Overall Width
9 in
Material
Aluminum
For Use With
Hand Trucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
930107
Zoro #
G816284691
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
13 in
Overall Width
9 in
Overall Height
6 in
Details
Color
Silver/Black
Item
Twin Bottle Holder
Material
Aluminum
For Use With
Hand Trucks
Description
- Holds two bottles at a time.
- Easily installed and removed.
- Slides snug in between the grooves of the frame for secure load travel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.