Zoro Homepage

Wheel Base Extension For Hand Trucks

  • Mfr # 930111

  • Zoro # G916284690


product price: $47.99
/ea

Key Features

Material
Aluminum
Color
Silver
For Use With
Hand Trucks
Overall Length
12 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930111
Zoro #
G916284690
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
12 in
Overall Width
8 in

Details

Material
Aluminum
Item
Wheel Base Extension
Color
Silver
For Use With
Hand Trucks

Description

  • Extend the Wheel Base for more Stability.
  • Easy application.
  • Great for larger awkward loads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.