Zoro Homepage

WinGS For Hand Trucks 20.5in

  • Mfr # 935144

  • Zoro # G516284687


product price: $114.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hand Trucks
Material
Aluminum
Color
Silver/Black
Overall Length
23 in
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
935144
Zoro #
G516284687
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
23 in
Overall Width
15 in

Details

For Use With
Hand Trucks
Material
Aluminum
Color
Silver/Black
Item
Wings

Description

Wings for hand trucks 20.5"


  • 20.5" Long for extra coverage.
  • Keeps Larger appliances stable.
  • Easily rolls up for ease of storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.