Zoro Homepage

WinGS For Hand Trucks 33in

  • Mfr # 930131

  • Zoro # G716284678


product price: $130.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hand Trucks
Overall Length
40 in
Material
Aluminum
Overall Width
9 in
Color
Silver/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930131
Zoro #
G716284678
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
40 in
Overall Width
9 in

Details

For Use With
Hand Trucks
Material
Aluminum
Color
Silver/Black
Item
Wings

Description

Wings for hand trucks 33"


  • 33" Long for extra coverage.
  • Keeps Larger appliances stable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.