10ft IEEE 1394b FireWire 800 9-pin to 6-pin, Black

  • Mfr # SNX-CBL-LDR-FW102-1110

  • Zoro # G315235477


product price:  $25.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNX-CBL-LDR-FW102-1110
Zoro #
G315235477
UPC #
-
Country of Origin
Multiple

Description

Sanoxy 10ft FireWire 800 Cable IEEE 1394b - 9-pin to 6-pin, High Speed-Connect Your FireWire Devices with Speed and Flexibility:The Sanoxy 10ft FireWire 800 Cable IEEE 1394b offers a reliable and versatile solution for connecting your FireWire devices. This cable features a 9-pin connector on one end and a 6-pin connector on the other, providing compatibility with a wide range of FireWire devices.-Unlock High-Speed Performance:Experience blazing-fast data transfer rates of up to 800 Mbps, ideal for transferring large files, editing high-resolution videos, and connecting high-performance peripherals like digital camcorders and external hard drives.-Enhanced Compatibility:This cable is compatible with a variety of FireWire devices, computers equipped with FireWire ports.-Reliable Connection with Convenience:Featuring premium triple-shielded construction, this cable minimizes EMI/RFI interference for a clean and reliable signal. Plus, hot-pluggable functionality allows for easy connection and disconnection of devices without restarting your computer.Key Features:Length: 10ft 3 metersConnector Type: IEEE 1394b 9-pin to IEEE 1394a 6-pinSupports FireWire 800 up to 800 MbpsHot-Pluggable for Easy ConnectionTriple-Shielded for Reduced InterferenceCompatible with IEEE-1394 DevicesWorks with PC, FireWire Equipped Computers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.