15ft USB 3.0 A Male to B Male Cable, Black

  • Mfr # SNX-CBL-LDR-U3102-1115

  • Zoro # G215236048


product price:  $14.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNX-CBL-LDR-U3102-1115
Zoro #
G215236048
UPC #
-
Country of Origin
Multiple

Description

Sanoxy : 15ft USB 3.0 A-Male to B-Male Cable Super Speed - Power Up Your Transfers. Experience Blazing-Fast Data Transfer with Sanoxy's USB 3.0 Cable!The Sanoxy 15ft USB 3.0 Type-A to Type-B Cable delivers unparalleled speed and reliability for connecting your USB 3.0 devices to your computer. This high-performance cable lets you transfer large files, like high-res photos and videos, in a fraction of the time compared to USB 2.0.Unleash the Power of USB 3.0:SuperSpeed Transfers: Supports data transfer rates up to 4.8Gbps - 10x faster than USB 2.0!Extensive Compatibility: Connects a wide range of USB 3.0 Type-B devices like printers, scanners, and external hard drives. Note: Check connector type for compatibility.USB 3.0 Type-B Connector: Features a distinctive bump for faster speeds and improved power delivery.Reliable & Stable Connection:Double-Shielded Cable: Minimizes EMI and RFI interference for uninterrupted data transfer.Durable Construction: Ensures long-lasting performance.Eco-Conscious Design:RoHS Compliant: Made with eco-friendly materials to minimize environmental impact.Upgrade your USB experience with the Sanoxy USB 3.0 Cable!Bullets:SuperSpeed USB 3.0 up to 4.8Gbps: Transfer large files in seconds.Connects USB 3.0 Type-B Devices: Printers, scanners, external hard drives, and more verify compatibility.15ft Length: Provides ample reach for flexible device placement.Double-Shielded Cable: Ensures stable data transmission.Durable Construction: Built to last.RoHS Compliant: Eco-friendly materials.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.