
1m 7-pin 90-Degree Serial ATA Device Cable Translucent Red
Mfr # SNX-CBL-LDR-SA106-C101
Zoro # G715236401
product price: $8.59
/eaSold in multiples of 2 for $17.18
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNX-CBL-LDR-SA106-C101
Zoro #
G715236401
UPC #
-
Country of Origin
Multiple
Description
Sanoxy 1m SATA III Right Angle Cable Red - Improved Durability & Airflow YearUpgrade Your SATA Connection with Sanoxy!The Sanoxy 1m 7-pin 90° Degree Serial ATA Device Cable Translucent Red offers a high-performance and user-friendly solution for connecting your Serial ATA SATA hard drives and SSDs to your motherboard. This innovative cable boasts several key advantages:Right-angled Design: Minimizes cable strain and improves airflow within your computer case, especially around the CPU cooler.Enhanced Durability: Fortified connectors reduce cable wear and tear at connection points, extending the cable's lifespan.SuperSpeed Data Transfer SATA III: Supports data transfer rates up to 3.0 Gbps for faster file transfers and overall system performance.EMI/RFI Shielding: Protects against electromagnetic interference for reliable data transmission.Sleek and Space-Saving Design: The narrow cable profile simplifies cable management and airflow within your system.Say goodbye to bulky SATA ribbons and hello to a cleaner, cooler, and more reliable connection!Bullets:Right-Angled SATA III Cable 1m: Reduces cable strain and improves airflow.Durable Construction: Fortified connectors for extended cable life.SuperSpeed Data Transfer 3.0 Gbps: Supports faster file transfers.EMI/RFI Shielding: Ensures reliable data transmission.Space-Saving Design: Improves cable management and airflow.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.