Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 PACK 14ft RJ12 6P6C Straight Modular Cable

  • Mfr # SNX-CBL-LDR-PH102-3114

  • Zoro # G615236358


product price: $31.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-PH102-3114
Zoro #
G615236358
UPC #
-
Country of Origin
Multiple

Description

Sanoxy 14ft RJ12 6P6C Cable - Reliable Voice & Data Connection Gold-Plated, 28 AWGExtend Your Connectivity: Cost-Effective RJ12 Cable for Voice & Data.The Sanoxy 14ft RJ12 6P6C Cable offers a dependable solution for connecting your telephones, fax machines, or other compatible devices. This cable is ideal for applications where high data rates are not required, making it a cost-effective choice for various voice and data needs.Quality Construction & Performance:-14ft Length: Provides ample reach for connecting devices at a comfortable distance.-RJ12 6P6C Connectors: Ensures compatibility with a wide range of RJ12 devices.-Heavy-Duty 28 AWG Silver Satin Wires: Delivers reliable signal transmission for clear communication.-Gold-Plated Connectors: Resist corrosion and enhance signal clarity for optimal performance.Key Features:-Length: 14ft 4.2 meters-Connector Type: RJ12 6P6C 6-Position 6-Conductor-28 AWG Heavy-Duty Silver Satin Wires-Gold-Plated Connectors for Superior Conductivity-Ideal for Cost-Effective Voice & Data Applications Low Data RatesUpgrade your voice and data connections with the Sanoxy 14ft RJ12 6P6C Cable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.