Zoro Homepage

2 PACK 3ft Mini DisplayPort to DisplayPort Cable 32AWG

  • Mfr # SNX-CBL-LDR-DP108-8103

  • Zoro # G215236215


product price: $28.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-DP108-8103
Zoro #
G215236215
UPC #
-
Country of Origin
Multiple

Description

Sanoxy 3ft Mini DisplayPort to DisplayPort Cable 1.1 - Connect Laptops to MonitorsExpand Your Display Options: Sanoxy 3ft Mini DisplayPort to DisplayPort Cable. Bridge the gap between your Mini DisplayPort MDP equipped laptop and a standard DisplayPort DP monitor with the Sanoxy 3ft Mini DisplayPort to DisplayPort Cable. This versatile cable offers a simple solution for:-Connecting laptops with MDP outputs: Ideal for MacBooks, ultrabooks, and other laptops with Mini DisplayPort ports.-Extending your display: Enjoy the convenience of a secondary monitor for increased productivity or entertainment.-Bi-Directional Use: Connect a DP source to an MDP monitor or an MDP source to a DP monitor for flexible usability.Reliable Performance & Clear Transmission:-Supports DisplayPort 1.1: Delivers high-resolution visuals for a clear and vibrant display experience does not support audio.-Gold-Plated Connectors: Ensure optimal signal transmission and resist corrosion for long-lasting performance.-Shielded Design: Minimizes electromagnetic and radio frequency interference for reliable data transfer maximum 8.64 Gbps.-3-Foot Length: Provides convenient reach for close-up connections between your devices.Sanoxy 3ft Mini DisplayPort to DisplayPort Cable - The Easy Way to Connect Your MDP Laptop to a DP Monitor!Please Note: This cable supports DisplayPort version 1.1, which does not support audio.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.