
2 PACK DB9 Male Crimping Housing Connector
Mfr # SNX-CBL-LDR-DS201-S100
Zoro # G515236281
product price: $29.99
/eaKey Features
Type
Crimp
Termination Style
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNX-CBL-LDR-DS201-S100
Zoro #
G515236281
UPC #
-
Country of Origin
Multiple
Details
Item
Crimp Wire Connector
Type
Crimp
Termination Style
Crimp
Description
Sanoxy DB9 Male Crimp Connector: DIY RS232 Serial Cable Pins Sold SeparatelyUpgrade Your Serial Connections: Sanoxy DB9 Male Crimp ConnectorTake control of your RS232 serial cable needs with the Sanoxy DB9 Male Crimp Connector. This connector allows you to build or repair your own custom serial cables, providing a cost-effective and versatile solution.Key Features:-DB9 Male Connector: Ideal for connecting devices with RS232 serial ports.-Crimp Design: Easy to assemble for DIY enthusiasts crimping tool required.-Durable Construction: Ensures reliable signal transmission.-Pair with Sanoxy DB9 Hoods: Sold separately for added protection and a professional finish.Please Note:-This connector does not include pins, which must be purchased separately.-Soldering alternative also available not this specific product.Ideal for:-IT professionals and hobbyists building custom serial cables.-Repairing existing RS232 cables with damaged connectors.-Creating specialized serial connections for industrial or scientific applications.-Empower your serial connectivity with the Sanoxy DB9 Male Crimp Connector.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.