Zoro Homepage

25ft Cat5e 350 MHz UTP Assembled Ethernet Network Patch Cable, Black

  • Mfr # SNX-CBL-LDR-C5102-1025

  • Zoro # G515235420


product price: $13.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-C5102-1025
Zoro #
G515235420
UPC #
-
Country of Origin
Multiple

Description

25ft Cat5e 350 MHz UTP Assembled Patch Cable, BlackOur high performance category 5e Ethernet patch cables are perfect for home and office network connection. It is ideal for connecting computers to routers, patch panels, cable modems, hubs, switches, and wall jacks. The cable can handle bandwidth-intensive applications up to 350 MHz. Our category 5e stranded cables are made from 24AWG cable with a PVC jacket. Our category 5e cables are offered in a variety of lengths and colors for your needs and it is backwards compatible with Cat-5.Compatible with 10-Base-T, 100-Base-T, and 1000-Base-T Gigabit networks. Additional Info Name 25ft Cat5e 350 MHz UTP Assembled Ethernet Network Patch Cable, Black C5102-1025 Length 25 FT Color Black Gender Male to Male Connector RJ45 plug with 50 micron gold plating contacts Condition New RoHS Compliant Yes Specification Conductor: 4-pair UTP 24 AWG stranded copperJacket: PVCWired: T568BCertification: Verified compliant with TIA/EIA standard by UL and ETL; RoHS Compliance Features No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.