25ft DVI-D Male to Male Dual Link Digital Video Cable 24 AWG

  • Mfr # SNX-CBL-LDR-DV103-G125

  • Zoro # G715236241


product price:  $74.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNX-CBL-LDR-DV103-G125
Zoro #
G715236241
UPC #
-
Country of Origin
Multiple

Description

Sanoxy 25ft DVI-D Dual Link Cable M/M - High-Resolution Digital Video YearExperience Stunning Digital Video with Sanoxy!The Sanoxy 25ft DVI-D Dual Link Cable Male to Male provides a reliable and high-performance solution for connecting your digital devices. This cable is perfect for extending your computer's display to a distant monitor, projector, or HDTV, allowing you to enjoy crisp and clear visuals on a larger screen.Uncompromised Digital Quality:DVI-D Dual Link Support: Supports high resolutions and refresh rates for exceptional picture quality.Double Shielding: Protects against electromagnetic and radio frequency interference EMI/RFI for a stable and reliable signal.Gold-Plated Connectors Not included in this specific product description, but generally a standard feature of high-quality DVI cables: Enhance signal transmission for a clear and vivid display Please check product specifications for confirmation.Wide Compatibility:DVI Standard Compliant: Ensures seamless connection with various DVI-I or DVI-D devices.25ft Cable Length: Offers flexibility for connecting distant displays.Important Note:This Sanoxy DVI-D cable transmits digital video signals only. It does not support analog video connections.Upgrade your entertainment experience with the Sanoxy DVI-D Dual Link Cable!Bullets:25ft Length: Extends DVI connection for distant displays.DVI-D Dual Link Support: Supports high resolutions and refresh rates.Double Shielded Cable: Protects against EMI/RFI interference.DVI Standard Compliant: Ensures broad compatibility.Digital Video Only: Transmits digital video signals not analog.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.