
25ft SVGA HD15 M/M Monitor Cable with Ferrites
Mfr # SNX-CBL-LDR-MO104-1125
Zoro # G415235667
product price:Â $29.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNX-CBL-LDR-MO104-1125
Zoro #
G415235667
UPC #
-
Country of Origin
Multiple
Description
Sanoxy 25ft SVGA Cable HD15 M/M with Ferrites - Crystal-Clear Display Up to 7.6 MetersExtend Your Display in Vivid Detail Up to 25ft:The Sanoxy 25ft SVGA Cable HD15 Male to Male with Ferrites offers a premium solution for connecting your computer to a monitor, projector, or other SVGA-compatible display. This high-quality cable delivers exceptional image quality at resolutions up to 800x600 pixels, perfect for everyday use.Uncompromised Signal Integrity:Experience crisp and clear visuals with features like:-Mini-Coax RGB & Twisted Pair Construction: Ensures superior signal transmission for optimal image quality.-Double Shielding: Minimizes electromagnetic and radio frequency interference EMI/RFI for a clean and reliable signal.-Ferrite Cores: Provide additional noise filtering for enhanced signal integrity, especially at longer distances.Extended Reach & Reliable Performance:This 25ft 7.6 meter cable offers ample length to connect your devices, even when your monitor is farther away. Sanoxy construction ensures reliable performance for long-lasting use.Key Features:Length: 25ft 7.6 metersConnector Type: HD15 Male to HD15 Male SVGASupports Resolutions Up to 800x600 PixelsMini-Coax & Twisted Pair Construction for Superior Signal QualityDouble Shielded and Ferrite Cores for Maximum EMI/RFI ProtectionExtends Display Up to 25ftUpgrade your display connection with the Sanoxy 25ft SVGA Cable.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.