50ft CL3 Rated Active High Speed HDMI Cable 4K at 60Hz 4:4:4 18Gbps 25 AWG
- Mfr # CBL-LDR-HM117-1150
- Zoro # G510036435
product price:Â
$
67.35
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
- CBL-LDR-HM117-1150
- Zoro #
- G510036435
- UPC #
- -
- Country of Origin
- China
Description
HDMI Rating: UL Plenum-rated HDMI Cable with Ethernet. Connector: Gold-plated HDMI Type A Connector. Jacket: Active Optical Fiber and Electrical Wires. Cable Dimensions: 5.10 x 2.90 mm. Minimum Bend Radius: 5 mm. Connector Pull Strength: 10 Kg