15ft Gold Plated Premium DisplayPort 1.2 to 4K HDMI Male to Male Cable
- Mfr # SNX-CBL-LDR-DP103-1115
- Zoro # G715236043
product price:Â
$
31.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNX-CBL-LDR-DP103-1115
- Zoro #
- G715236043
- UPC #
- -
- Country of Origin
- China
Description
SANOXY Cables and Adapters; 15ft Gold Plated Premium DisplayPort 1.2 to 4K HDMI Male to Male CableUse our DisplayPort 1.2 to HDMI cable to connect your HDMI-equipped HDTV 4K display to your DisplayPort-enabled computer without the hassle of using a separate adapter. This adapter cable offers a convenient and Effective solution for taking full advantage of the capability of your HDMI display, without the expense of upgrading to a DisplayPort monitor. It supports video resolutions up to 3840 x 2160 @ 30 Hz with compatible equipment. Gold-plated connectors provide optimal signal transfer.Note: This DisplayPort adapter cable operates passively and is designed for use with dual mode graphics cards often designated with D++. HDMI audio is supported by this adapter cable when connected to a device that possesses dual mode and HDMI audio capability. Although the vast majority of source devices support HDMI with audio, some are incapable when using a passive adapter. If you are uncertain if your source device supports HDMI audio with passive adapters, please consult with your computer or graphics card manufacture to verify. Connection Notes:Input: DisplayPort MaleOutput: HDMI MaleCan only convert signal from DisplayPort to HDMI. This is not a bi-directional adapterDepress the button on the DisplayPort connector to release the latches and avoid damage when unplugging! Please note that this adapter can only convert signal from DisplayPortPC to HDMIMonitor. This is not a bi-directional adapter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.